missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections, with Hose Nozzles

Fast and safe connection for liquids, gases, compressed air and vacuum. Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc. Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation and an elegant design

213.57 SEK - 254.64 SEK

Specifications

Material POM
Overall Length (Metric) 50 mm
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1
Width (Metric) 6.4 mm
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
10799664
View Documents
Buerkle™
8761-1050
8 mm dia. x 50 mm
213.57 SEK
Each
Only null left
In Stock
Add to basket
 
10620185
View Documents
Buerkle™
8761-1140
6.5 mm dia. x 50 mm
254.64 SEK
Each
Only null left
In Stock
Add to basket
 
Description

Description

  • Fast and safe connection for liquids, gases, compressed air and vacuum.
  • Ideal for connecting and separating hoses, machines, apparatus, and containers.
  • Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
Specifications

Specifications

POM
-40°C
6.4 mm
10 bar
Rapid Coupling
50 mm
1
Female connections, hose couplings with hose nozzles
80°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.