Learn More
Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections, with Hose Nozzles
Fast and safe connection for liquids, gases, compressed air and vacuum. Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc. Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation and an elegant design
Brand: Buerkle™ 8761-1140
Description
- Fast and safe connection for liquids, gases, compressed air and vacuum.
- Ideal for connecting and separating hoses, machines, apparatus, and containers.
- Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
Specifications
With valve | |
POM | |
6.5 mm Hose | |
1 | |
6.4 mm | |
10 bar | |
Rapid Coupling |
6.5 mm | |
50 mm | |
-40°C | |
6.5 mm dia. x 50 mm | |
Female connections, hose couplings with hose nozzles | |
80°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.