missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds without Caps
Amber glass protects light-sensitive solutions
Brand: DWK Life Sciences W216866
2474.75 SEK valid until 2025-12-31
Use promo code "24366" to get your promotional price.
This item is not returnable.
View return policy
Description
- Type III soda-lime glass

Specifications
2 oz., 60 mL | |
2 oz. | |
1.53 in. | |
White | |
3.7 in. | |
Polypropylene | |
39 mm |
60 mL | |
Amber | |
Soda Lime Glass | |
94 mm | |
Poly/Vinyl | |
20-400 mm | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction