missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Right Access Port (10 to 30 mm)
For Use With: All MKT Series models
Brand: BINDER™ 8012-1321
5878.55 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- For use on right
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Access port with silicone plug - 30 mm, right | |
Silicone | |
Silicone plug |
BINDER Chambers Series MKT | |
Access Port | |
30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction