missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ Adapters for T-Series Solvent Waste Caps

Product Code. 13156914
Encompass_Preferred
Click to view available options
Diameter (Metric):
0.16 cm
0.32 cm
0.64 cm
Height (Metric):
0.51 cm
Length (Metric):
2.79 cm
4.57 cm
Unknown
This item is not returnable. View return policy
This item is not returnable. View return policy

Use adapters to connect to different tubing sizes or to plug your port.

Customize your solvent waste cap by adapting to the proper tubing

Specifications

Color Clear
For Use With (Application) Diba Omnifit™ waste caps
Material Polypropylene
Length (Metric) 4.57 cm
Quantity 5/Pk.
Sterility Non-sterile
Thickness (Metric) 2.79 cm
Width (Metric) 2.79 cm
Autoclavable Not Autoclavable
Disposable Reusable
Height (Metric) 0.51 cm
Product Type Barb Adapter
For Use With (Equipment) For use with T series bottle caps
Diameter (Metric) 0.32 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.