missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol, LC-MS Grade, Scharlab
Click to view available options
Quantity:
1 L
2.5 L
Unit Size:
1 L
2.5 L
Description
LC-MS is a powerful technique combining separation by HPLC with the structural information obtained by MS. Its application is widespread in the scientific and pharmaceutical fields as well as in biotechnology and pesticide residue analysis.
- Designed with particularly low content (<100 ppb) of alkaline metals, especially K and Na
- Microfiltered through a 0.22μm filter to eliminate any solid particles
- Quality of the eluents is ensured by means of suitability tests for LC-MS
- To improve ion generation, the addition of a volatile organic acid to the mobile phase is recommended
Specifications
Specifications
Melting Point | -98°C |
Absorbance | 0.699 AU at 205nm, 0.222 AU at 220nm, 0.046 AU at 240nm, 0.009 AU at 260nm |
Color | Colorless |
Acidity | Max. 0.0002meq/g |
Alkalinity | Max. 0.0002meq/g |
Density | 0.79g/cm3 |
Boiling Point | 64.5°C |
Quantity | 1 L |
Flash Point | 11°C |
Identification | Passes test |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction