missing translation for 'onlineSavingsMsg'
Learn More

Arctiko™ LF 1400 Laboratory freezer

Suitable for laboratories due to flexible interior and different options of shelves and drawers.

Brand:  Arctiko™ 1400004

Product Code. 15198618

  • 96207.98 SEK / Each
Only null left
Estimated Shipment: 20-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • User-friendly with adjustable shelves
  • Reversible door as well as automatic defrost and automatic door closing
  • Micro processor controller with digital display
  • Stainless steel interior and exterior
  • Approximately 72 hours battery back up for alarms, loggings and temperature display in case of power cut
  • Prepared for GSM alarm
  • Prepared for connection of 2 additional probes
  • Ambient temperature display
  • Three-level password protected
  • Battery level indication
  • RS485/RS232 interface
  • Integrated memory for 20 years
  • Key lock on door

Certifications

ISO 9001:2008, SS-EN ISO 13485:2012

Specifications

Specifications

1361 L
Reversible
White or Stainless Steel
ISO 13485:2012, ISO 9001:2008, SS-EN
Laboratories
W x H: 1440 x 1997 mm
72 hours battery back up for alarms, loggings and temperature display
50/60 Hz
R404a
-10°C to -30°C
Stainless Steel
6
Digital
LF 1400
860 mm
4.8 A
15.1 kWH/24 hr.
209 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.