missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex Lab Coats
Shop All Fisherbrand Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
Knit wrist cuffs provide comfortable and secure fit
- Made of 80/20 polycotton, 5 oz. performance-blend fabric
- Precured durable press with soil-release treatment
- One-piece, lined, notched lapel collar
- 100% polyester-knit cuffs
- Front gripper closures
- One outside left breast pocket, two outside lower pockets Length: 41.5 in. (105cm) based on a size medium
- White
Specifications
Specifications
Size | 3X-Large |
Gender | Unisex |
Material | Polyester, Cotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Style | Regular |
No. of Pockets | 3 |
Collar Type | Notched lapel |
Finish | Pre-cure durable press |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction