missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 5 μL 600 Series Microliter Syringe
The 600 Series Microliter Syringes are a half stroke version of the original 700 series syringes.
4160.00 SEK - 4880.00 SEK
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass |
Diameter (English) Inner | 0.0189 in. |
Diameter (English) Outer | 0.260 in. |
Diameter (Metric) Inner | 0.480 mm |
Product Code | Brand | Needle Gauge | Needle Point Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Needle Point Style | Price | Quantity & Availability | ||||
17814242
|
Hamilton™
CAL87958 |
22s G | Sharp, Bevel, Curved, Non-coring |
4160.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17884222
|
Hamilton™
CAL7641-01 |
No Needle Included | No Needle Included |
4880.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- This series of Microliter syringes is ideal for dispensing volumes up to 5 μL.
- The 600 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.
Specifications
Autoclavable | |
0.0189 in. | |
0.480 mm | |
Microliter Syringe | |
115°C | |
65 RN | |
1 | |
Removable |
Borosilicate Glass | |
0.260 in. | |
6.60 mm | |
239°F | |
50°F | |
10°C | |
5 μL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title